AIR BRAKE ASSEMBLY RACKING (EMPTY)
884.HAR-15
- UNSPSC 24102004
5971031575961 1
5971031575961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Steel |
| Finish | Powder Coated |
| Colour | Red |
| Number of Slots | 15 |
| Height | 4-3/4 in (102 mm) |
| Width | 24-3/4 in (610 mm) |
| Depth | 6-1/2 in (152 mm) |
| EAN | 4068362850813 |
Features
| 15 fixed slots 27/32" wide to display hoses |
| Keeps assemblies organized, handy and ready to use |
| Mounts to the wall (Bolts Not Included) |
| Capable of displaying up to 75 hoses, 3/8 O.D. or 1/2 O.D. |